Sturdy Double Barn Door with Hardware, Planum 0110 Black Matte, 56" x 84" (2* 28x84), Silver Rail
- Mfr # PLANUM0110DB-S-BLK-56 x 84 (2* 28x84)
- Zoro # G923250206
product price:Â
$
2,611.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0110DB-S-BLK-56 x 84 (2* 28x84)
- Zoro #
- G923250206
- UPC #
- 197890511140
- Country of Origin
- Italy
Description
Sturdy Double Barn Door with Hardware, Planum 0110 Black Matte and Aluminum Strips, 13FT Rail Hangers Heavy Set, Modern Solid Panel Interior Doors -56" x 84" (2* 28x84). SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint Key Features: SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request Details: SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Double Barn Doors from the Planum collection - a stunning addition to any interior space. Made from high-quality wood with a solid core, these doors are built to last, ensuring that you get the most value for your money. The Matte Black color of these doors adds a sleek, modern look that is sure to impress. The flush design adds to the doors' minimalist appearance, making them an excellent choice for any contemporary or modern interior decor. The Stainless Steel Barn Hardware complements the doors' design, adding a touch of sophistication that will surely make them stand out in any room. At Custom Doors NYC, we offer a wide range of stainless steel barn hardware options, allowing you to choose the perfect fit for your doors. The Planum collection is renowned for its premium quality, and these doors are no exception. They are easy to install and maintain, and their durability means that they will last for years to come, making them a worthwhile investment for any home or office. At Custom Doors NYC, we take pride in our commitment to quality and customer satisfaction. We offer a wide range of interior doors, all of which are made from the finest materials and crafted with the utmost care and attention to detail. Shop with us today and exper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.