Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sturdy Double Barn Door with Hardware, Planum 1010 Black Matte, 84" x 80" (2* 42x80), Silver Rail
- Mfr # PLANUM1010DB-S-BLK-84 x 80 (2* 42x80)
- Zoro # G923266955
product price:Â
$
2,771.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010DB-S-BLK-84 x 80 (2* 42x80)
- Zoro #
- G923266955
- UPC #
- 197890386922
- Country of Origin
- Italy
Description
Sturdy Double Barn Door with Hardware Planum 1010 Black 84x80 (2* 42x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Single Pocket Door from the Quadro Collection, crafted from a combination of high-quality wood and MDF in a sleek white finish. This door features frosted glass strips inserted into the wood panels, allowing natural light to filter through while maintaining privacy. The Quadro Collection's Modern Single Pocket Door is perfect for those seeking to optimize their interior space. Its unique sliding mechanism allows it to be concealed within the wall when open, creating a seamless and spacious transition between rooms. Upgrade your home or office today with the Quadro Collection's Modern Single Pocket Door. Its high-quality materials, elegant design, and space-saving functionality make it an excellent choice for anyone seeking to enhance their interior space. Don't miss out on this opportunity to elevate your home or office with the Quadro Collection's Modern Single Pocket Door. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.