Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AY511
- Zoro #
- G5724198
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bench Platform
- Digital/Mechanical
- Digital
- Weighing Units
- g, kg, lb, oz
- Capacity
- 510 g
- Scale Graduations
- 0.01 g
- Scale Display
- LCD
- Washdown
- Not Washable
- Scale Item
- Bench Platform
- Scale Readability
- 0.01g
- Application Modes
- Counting, Hold-On, Percent Weighing, Specific Gravity, Totaling, Unit Toggling
- Scale Connection Ports
- RS-232
- Power Unit
- 120 Volt External Adapter/9 Volt Battery
- Includes
- 100g Calibration Mass, AC Adapter, User Manual
- Display Type
- LCD
- Power Source
- 120 Volt External Adapter, 9 Volt Battery
- Product Type
- Bench Platform
- Scale Mechanism
- Digital
- Power Source - TS Only
- 120 Volt External Adapter, 9 Volt Battery
- Power Source - old
- 120 Volt External Adapter, 9 Volt Battery
Description
Scale Sub-Category Counting Scale, Bench Platform, Digital/Mechanical Digital, Capacity 510 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 11/16 in, Weighing Surface Width 5 1/8 in, Overall Length 9 13/16 in, Overall Width 6 13/16 in, Overall Height 3 1/8 in, Application Modes Counting, Hold-On, Percent Weighing, Specific Gravity, Totaling, Unit Toggling, Power Unit 120 Volt External Adapter/9 Volt Battery, Scale Connection Ports RS-232
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.