540-0200 Diamondbacks ; Black Frame; Clear Lens
- Mfr # SAS-540-0200
- Zoro # G904005597
product price:Â
$
25.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS-540-0200
- Zoro #
- G904005597
- UPC #
- 781311540200
- Country of Origin
- China
- Item
- Safety Glasses
Description
SAS Safety 540-0200 Diamondback Eyewear, Clear Lens, Black Frame with Polybag
Features- High-Impact Polycarbonate Lenses
- Scratch-Resistant Lenses
- Anti-fog coating on lenses
- 99.9% UV Protections
- Wrap-around design hugs the face
- Non-Slip rubber nose piece
- Non-slip temples
- Item Weight - 0.250 lbs.
- Case Quantity - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.