Chem Defender, Disposable Gloves, 5 mil Palm, Chloroprene, Powder-Free, 2XL, 50 PK

  • Mfr # 66595

  • Zoro # G612329237


product price:  $22.15
/pk 50, $0.44/ea

Key Features

Material
Chloroprene
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Chem Defender
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66595
Zoro #
G612329237
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
2XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Material
Chloroprene
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Chem Defender
Disposable Glove Grade
Exam Grade

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products