Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, M
Mfr # SA6602-20
Zoro # G101971640
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Product Information
- Brand Sas Safety
- MFR # SA6602-20
- Zoro # G101971640
- UPC # 781311660229
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (098068)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716GXL)
- HY-KO Please Slow Down Sign 12" x 18" (A61023)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/9)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, XL (SA650-1004)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, L (SA66552)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, L (SA650-1003)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 2XL (SA6610-40)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powdered, L (SA6609)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, M (SA6602)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 100 PK (BL-KCFS-MS-PEEL-CLDG-01)
- Sas Safety Disposable Gloves