Shop SAS SAFETY
Create Account
SAS-5510-02 VX9 Safety Glasses with Grey Lens; Black
- Mfr # SAS-5510-02
- Zoro # G703914250
product price:Â
$
29.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS-5510-02
- Zoro #
- G703914250
- UPC #
- 781311551022
- Country of Origin
- China
- Item
- Safety Glasses
Description
We always care for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi-use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- High-impact polycarbonate lens
- 99.9% UV Protection
- Anti-fog coating on lens
- Scratch-resistant, anti-fog lens
- Non-slip nose piece and temples Meets ANSI Z87.1-2015
- Frame Color: Black
- Lens Color: Grey
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.