This item is Discontinued.

This item is Discontinued.
Sealant, 10.5 oz, Cartridge, Gray, 12 PK (Discontinued)
Mfr #
15020
Zoro #
G7768707
UPC # 31525150208
Country of Origin United States
Category Caulks & Sealants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15020
- Zoro #
- G7768707
- UPC #
- 31525150208
- Country of Origin
- United States
Dimensions
- Size
- 10.5 oz
Details
- Item
- Sealant
- Color
- Gray
- Adhesive Grouping
- Sealant
- Sealant Color Family
- Grays
- Sealant Container
- Cartridge
Description
Used to repair cracks in mortar, stucco, grout, concrete and more. Creates a long-lasting seal that won't crack. It stretches and flexes with temperature changes and movement, and adheres to masonry surfaces and wood. The sandy texture blends in with surfaces and is paintable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AL, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.