This item is Discontinued.

This item is Discontinued.
Sassy Dog Wear VELVET LAVENDER3-L Velvet Lavender Dog Leash - Medium (Discontinued)
Mfr #
VELVET LAVENDER3-L
Zoro #
G803778578
UPC # 647336769449
Country of Origin China
Category Pet Leashes & Harnesses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VELVET LAVENDER3-L
- Zoro #
- G803778578
- UPC #
- 647336769449
- Country of Origin
- China
Description
Our fancy dog leashes are super-strong and made to last. Keep your dog safe and secure with durable, nylon webbing. All of these high quality dog leashes are hand made in the USA.
Specifications- Size: Medium
- Wide: 0.75 in.
- Adjusts Size: 6 ft.
- Weight: 0.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.