This item is Discontinued.

Sata Dead Blow Hammer 520g ST92902SC

This item is Discontinued.

Sata

Dead Blow Hammer 520g (Discontinued)

Mfr # ST92902SC
Zoro # G509197536
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST92902SC
Zoro #
G509197536
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Dead Blow Hammer 520g

Description

Dead Blow Hammer 520g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.