This item is Discontinued.

Satco 12.5W T8 LED CCT Select G13 Base 50K Hours Type B Ballast Bypass S11929

This item is Discontinued.

Satco

12.5W T8 LED CCT Select G13 Base 50K Hours Type B Ballast Bypass (Discontinued)

Mfr # S11929
Zoro # G108374314
UPC # 45923119293
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S11929
Zoro #
G108374314
UPC #
45923119293
Country of Origin
China
Voltage
120-277V
Watts
12.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K/5000K/6500K
Dimmable
No
Lumens
1800
Rated Life
50000 hr
Light Technology
LED
Type
Linear
Energy Star Compliant
No
Light Color
Cool White to Daylight
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 to 113°F
Bulb Beam Angle
220 Degrees
Bulb Finish
White
Wattage Equivalency
32W Fluorescent
Indoor/Outdoor Usage
Indoor
Color Rendering Index
83
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified; cRUus - Recognized Component
Housing Color
White
Lamp Filament
LED
IP Rating
IP20
Lens Material
Glass
Lamp End Type
Single Ended, Double Ended
Total Harmonic Distortion
Less than 25%
Power Factor
0.9
Operating Frequency
50/60 Hz
Ballast Bypass/Direct
Bypass
Incandescent Wattage Equivalency
60 watts
Color Selectable
Yes
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Lamp Ballast Type
Type B
Amps
0.135 A
UL 1993 Environmental Rating
Damp

Dimensions

Length
48 in
Bulb Dia.
1 in

Description

ColorQuick CCT-selectable lamps by Satco are some of the most versatile T8 LED tubes in the industry. Available in both Type A and Type B ballasts, the lamps cover a wide range of fixtures and applications. The ability to choose a color temperature: 4000K, 5000K, and 6500K makes them especially valuable in commercial settings. Order one lamp to cover multiple venues. Forty percent savings over standard T8 systems, along with reduced lamp inventory and maintenance, make this the T8 replacement lamp you need.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.