This item is Discontinued.

This item is Discontinued.
12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Square - White - 120V (Discontinued)
Mfr #
S11871
Zoro #
G010018948
UPC # 45923117657
Country of Origin Thailand
Category Recessed Lighting Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11871
- Zoro #
- G010018948
- UPC #
- 45923117657
- Country of Origin
- Thailand
- Lumens
- 750
- Voltage
- 120
- Color Temp.
- 2700K/3000K/3500K/4000K/5000K
- Temp. Range
- -20C (-4F) to +40C (+104F)
- Finish
- White
- CRI
- 90
- Housing Material
- Polysterene/Aluminum
- Rated Life
- 50000
- Standards
- cETLUs; Energy Star ; FCC ; RoHS; California T24 Listed
- Application
- Recessed Lighting
- Ceiling Aperture
- 4.25 in
- Beam Angle
- 110 degrees
- Air Tight
- Yes
- Sloped Ceiling Compatible
- Yes
- Wattage Equivalency
- 60W INC
- IP Rating
- IP65
- Location Rating
- Wet
- Dimmable
- 100 to 10 percent
Dimensions
- Length
- 5.06 in
- Width
- 5.06 in
- Clearance Height
- 2 in
Description
SATCO NUVO's S11871 Slim Fit 4 inch white square Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.