Shop SATCO
See all product information
Create Account
1.4W LED A15 Medium Base Clear 2700K
- Mfr # S9150
- Zoro # G208562956
product price:Â
$
14.15
/ea
Key Features
Voltage
120V
Watts
1.4 watts
Bulb Housing
Glass
Color Temperature
2700 K
Lumens
36 lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S9150
- Zoro #
- G208562956
- UPC #
- 45923091506
- Country of Origin
- Taiwan, Province of China
Details
- Voltage
- 120V
- Watts
- 1.4 watts
- Bulb Shape
- A15
- Bulb Housing
- Glass
- Color Temperature
- 2700 K
- Lumens
- 36 lumens
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Bulb Beam Angle
- 360 Degrees
- Color Rendering Index
- 80+
- Standards
- cULus - Certified;cULus - Listed
- Indoor/Outdoor Usage
- Indoor;Outdoor
- Bulb Finish
- Clear
- Light Color
- Warm White
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Maximum Operating Temperature
- 45 Degrees C
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.