15W T8 LED, 48 Inch, 30K/35K/40K/50K/65K CCT, Medium Base, Type B Ballast Bypass, 120-277V, Frost

  • Mfr # S11665

  • Zoro # G713344078


product price:  $11.99
/ea
Sold in multiples of 25 for $299.75

Key Features

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S11665
Zoro #
G713344078
UPC #
45923116650
Country of Origin
China

Dimensions

Length
47.2 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Dimmable
Lumens
2000L/2100L/2200L/2200L/2100L
Rated Life
50000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Color Rendering Index
83
Bulb Beam Angle
160 Degrees
Bulb Finish
Frost
Standards
cULus, ETLus, NSF
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Light Color
Soft White to Daylight
Color
Frost
Fluorescent Equivalent
32W
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Color Selectable
Yes
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11665 LED 4-foot, 15W Flicker-Free Lamps offer smooth, continuous light with less than 2-percent flicker. Ideal for use in offices, retail applications, and safe for use in commercial kitchens with the PET coated shatterproof tube. Extending the versatility of these lamps, they are 120V-277V range voltage compatible in ballast bypass configurations, and allow for 5-CCT selection at the time of installation to customize light output to the environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.