This item is Discontinued.

This item is Discontinued.
16W PL LED Light Bulb - G24q (4-Pin) Base - Frost Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21404
- Zoro #
- G7411959
- UPC #
- 045923224041
- Country of Origin
- China
- Item
- Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF
- Voltage
- 120V-277V
- Watts
- 16W
- Bulb Base Type
- G24q (4-Pin)
- Bulb Shape
- PL
- Dimmable
- Non-Dimmable
- Lumens
- 1750L
- Bulb Color Temp.
- 3000K
- Bulb Beam Angle
- 110
- Energy Star Compliant
- No
- Standards
- cULus, UL Damp Rated
- Wattage Equivalency
- 3800W HAL
- Bulb Finish
- Frost
- Average Light Bulb Life
- 50000
- CRI
- 82
- Housing Material
- Unavailable
- Flourescent Equivalent
- 42W
Dimensions
- Light Bulb Dia.
- 3.75 in
- Length
- 5.19 in
Description
Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.