This item is Discontinued.

This item is Discontinued.
Satco 25 W G16.5 Decorative Incandescent Bulb E12 (Candelabra) Soft White 2 pk (Discontinued)
Mfr #
S3727
Zoro #
G606432165
UPC # 45923037276
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3727
- Zoro #
- G606432165
- UPC #
- 45923037276
- Country of Origin
- China
- Bulb Shape
- G16.5
- Bulb Base Type
- E12; Candelabra
- Watts
- 25W
- Lighting Technology
- Incandescent
- Voltage
- 120V
- Bulb Color Temp.
- Warm White; 2700K
- Dimmable
- Yes-Dimmable
- Bulb Finish
- Clear
- Bulb Amps
- 0.208A
- Average Bulb Life
- 1500
- Product Type
- Globe
- Beam Spread
- 360 Degrees
- Lamp Filament
- C-7A
- Color Rendering Index
- 100
- Features
- Lensed Lamp
Description
The Satco G16.5 decorative incandescent globe light bulb with candelabra brass base. Ideal bulb for indoor applications including vanities, ceiling fans, decorative lamps and wall sconces.
- • Easy to use
- • Long life bulb
- • Using brass base
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.