This item is Discontinued.

This item is Discontinued.
4 Watt LED 5000K Clear Double Contact Bayonet Base 120-130 Volts (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11215
- Zoro #
- G6504067
- UPC #
- 45923112157
- Country of Origin
- China
- Voltage
- 120-130 volts
- Watts
- 4 watts
- Bulb Base Type
- Bayonet Double Contact
- Bulb Shape
- T4
- Bulb Housing
- Plastic
- Color Temperature
- 5000K
- Dimmable
- Yes
- Lumens
- 480 lumens
- Rated Life
- 25000 hours
- Light Technology
- LED
- For Enclosed Fixtures
- Yes
- Bulb Finish
- Clear
- Bulb Beam Angle
- 360
- Color Rendering Index
- 80+
- Wattage Equivalency
- 35 watts
Dimensions
- Length
- 2.5 in.
Description
4 Watt LED 5000K Clear Double Contact Bayonet Base 120-130 Volts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.