This item is Discontinued.

This item is Discontinued.
7 Watt LED Downlight Retrofit - 4" - 3000K - 120 Volts - Dimmable (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S39714
- Zoro #
- G6165827
- UPC #
- 45923397141
- Country of Origin
- China
- Item
- Recessed Lighting
- Type
- Downlight Retrofit
- Watts
- 7W
- Lighting Technology
- LED
- Lumens
- 600L
- Lighting Certification
- cULus - Classified;cULus - Certified;FCC;Wet;RoHS;IC
- Dimmable
- Yes-Dimmable
- Rated Life
- 50000
- Color Temperature
- 3000K
- Bulb Base Type
- Integrated
- Power Source
- Direct Wired
- Damp/Wet Rating
- Wet
Dimensions
- Width
- 5.31
- Height
- 2.88
Description
7 Watt LED Downlight Retrofit - 4" - 3000K - 120 Volts - Dimmable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.