This item is Discontinued.

This item is Discontinued.
80W LED HID Replace, 50K, EX39 Base, Type B BBP, 120-277V, Dim (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23113
- Zoro #
- G304837491
- UPC #
- 45923231131
- Country of Origin
- China
Dimensions
- Length
- 10.12
Details
- Voltage
- 120-277
- Dimmable
- Yes
- Lumens
- 10000
- Housing Material
- Aluminum and Plastic
- Standards
- cULus - Classified; cULus - Certified
- CRI
- 80
- Bulb Operating Temp. Range
- -40C (-40F) to a maximum of +60C (+140F)
- Color Temp.
- 5000K
- Bulb Finish
- Translucent White
- Light Distribution
- 115
- WattS
- 80
Description
Satco's update on our popular high bay/low bay LED lamps means improved performance due to its built-in dimming. The shape of the new S23113 lamps lends itself to virtually every fixture, and the heat dissipation feature means a cooler-running, longer-lasting lamp. Commercial venues everywhere have been relying on this lamp for years. These lamps are a perfect choice anywhere that superior light output is critical. Wherever reducing maintenance is a priority: warehouses, gymnasiums, health clubs, factories, and arenas, these lamps are a perfect choice!
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.