Shop SATCO
See all product information
Create Account
8.5W BR30 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V, PK6
- Mfr # S11780
- Zoro # G410087568
product price:Â
$
30.45
/pk of 6, $5.08/ea
Key Features
Voltage
120V
Watts
8.5W
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11780
- Zoro #
- G410087568
- UPC #
- 45923117800
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 8.5W
- Bulb Shape
- BR30
- Bulb Housing
- Plastic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes-Dimmable
- Lumens
- 700
- Rated Life
- 25,000 hr
- Light Technology
- LED
- For Enclosed Fixtures
- Yes
- Color Rendering Index
- 90
- Bulb Finish
- Frost
- Bulb Beam Angle
- 100 Degrees
- Bulb Designation
- BR30
- Standards
- RoHS ; FCC ; Title 20 ; cULus Damp Rated
- Wattage Equivalency
- 65W
- Indoor/Outdoor Usage
- Indoor
- Light Color
- Warm White To Natural Light
- Bulb Operating Temp. Range
- -20C (-4F) to +45C (+113F)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Maximum Operating Temperature
- 45 Degrees C
- Incandescent Wattage Equivalency
- 65 watts
- Amps
- 0.0708A
Dimensions
- Length
- 5.06 in
- Bulb Dia.
- 3.71 in
Description
Satco Nuvo's LED BR lamps are the perfect lighting solution for a range of indoor spaces. CCT selectable, choose from 2700/3000/3500/4000/5000K color temperatures at installation to create the perfect ambiance for any room. Offered in both 8.5W BR30 and 13 W BR40 configurations, with an impressive 82 lumens per watt. With a wide 100 degree beam angle and a color rendering index of 90, these lamps ensure maximum coverage of true-to-life illumination in living rooms, family rooms, kitchens and hallways.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.