This item is Discontinued.

This item is Discontinued.
8.5W LED Downlight Retrofit, 4", 3000K, 120V, Dimmable, Brushed Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S39744
- Zoro #
- G6165714
- UPC #
- 45923397448
- Country of Origin
- China
- Item
- Recessed Lighting
- Type
- Downlight Retrofit
- Watts
- 8.5W
- Lighting Technology
- LED
- Lumens
- 600L
- Lighting Certification
- cULus - Classified;cULus - Certified;FCC;Wet;RoHS;IC
- Dimmable
- Yes-Dimmable
- Color Temperature
- 3000K
- Rated Life
- 50000
- Bulb Base Type
- E26 Adapter
- Damp/Wet Rating
- Wet
- Power Source
- Direct Wired
Dimensions
- Width
- 5.31
- Height
- 2.88
Description
8.5 Watt LED Downlight Retrofit - 4" - 3000K - 120 Volts - Dimmable - Brushed Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.