Satco

8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120-


product price: $11.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Base Type GU24
  • Bulb Shape PL
  • Bulb Technology LED
  • Dimmable No
  • Light Distribution 120 Degrees Beam Spread
See all product information

Product Information

Details

Bulb Base Type GU24
Bulb Color Temp. 2700K
Bulb Shape PL
Bulb Technology LED
Dimmable No
Light Distribution 120 Degrees Beam Spread
Type Tube
Voltage 120 to 277V
Watts 8W
Light Appearance 2700K, Warm White
Average Bulb Life 50,000 hr.
Wattage Equivalency 3800W HAL

Description

Wattage Equivalency 3800W HAL

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.