This item is Discontinued.

Satco 9W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V, PK4 S11775

This item is Discontinued.

Satco

9W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V, PK4 (Discontinued)

Mfr # S11775
Zoro # G110087578
UPC # 45923117756
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S11775
Zoro #
G110087578
UPC #
45923117756
Country of Origin
China
Voltage
120
Watts
9W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
Dimmable
Non-Dimmable
Lumens
800
Rated Life
10000 hrs
Light Technology
LED
Color Rendering Index
90
Standards
RoHS ; FCC ; Title 20 ; cULus Damp Rated
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Wattage Equivalency
60W
Bulb Designation
A19
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Light Color
Warm White To Natural Light
Incandescent Wattage Equivalency
60 watts
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
Dimming Method
Non-Dimmable
Bulb Minimum Starting Temperature
-20 degrees celsius
Amps
0.075 A

Dimensions

Length
4.41 in
Bulb Dia.
2.36 in

Description

Illuminate any space with ease using SATCO NUVO's 9W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space. Sold in packs of 4 per box, these lamps make them ideal for easy retail or contractor sale.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.