This item is Discontinued.
This item is Discontinued.
1000W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (Discontinued)
Mfr #
S4198
Zoro #
G0956735
UPC # 045923041983
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4198
- Zoro #
- G0956735
- UPC #
- 045923041983
- Country of Origin
- China
- Item
- Bulb,Halogen,1000W,T3,Double Ended Base
- Bulb Base Type
- Double Ended Recessed Single Contact
- Bulb Shape
- T3
- Bulb Finish
- Clear
- Lumens
- 18000L
- Voltage
- 120V
- Dimmable
- Non-Dimmable
- Standards
- Damp Rating
- Application
- Lighting
- Material
- Glass / Metal
- Bulb Amps
- 8.333A
- Lamp Type
- Halogen
- Average Bulb Life
- 1500
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360
- Filament Type
- C-8
- CRI
- 100
- Location Rating
- Damp
Dimensions
- Light Bulb Dia.
- 0.38 in
- Length
- 10.63 in
Description
Bulb,Halogen,1000W,T3,Double Ended Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.