This item is Discontinued.

Satco 100W JDR Halogen Light Bulb - European Medium Base - Clear Finish S3114

This item is Discontinued.

Satco

100W JDR Halogen Light Bulb - European Medium Base - Clear Finish (Discontinued)

Mfr # S3114
Zoro # G0956787
UPC # 045923031144
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3114
Zoro #
G0956787
UPC #
045923031144
Country of Origin
China
Item
Bulb,Halogen,100W,JDR,European Medium Ba
Light Technology
Halogen
Bulb Base Type
European Medium
Bulb Shape
JDR
Light Appearance
Warm White
Bulb Finish
Clear
Color Temperature
2900K
Lumens
1000L
Voltage
120V
Watts
100 W
Bulb Beam Angle
36 Degrees
Dimmable
Yes
Standards
Damp Rating
Light Distribution
Flood
Bulb Amps
0.833A
Application
Lighting
Features
Lensed Lamp
Average Bulb Life
2000
Material
Glass / Metal
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
36
Finish
Clear
Location Rating
Damp
Center Beam Candlepower
2000
CRI
100
Lamp Filament
CC-8

Dimensions

Light Bulb Dia.
2 in
Length
2.63 in
Diameter
2 in
Max. Overall Bulb Length
2.63 in

Description

Bulb,Halogen,100W,JDR,European Medium Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.