Shop SATCO
See all product information
Create Account
100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish
- Mfr # S3547
- Zoro # G0956997
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Light Technology
Halogen
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Light Appearance
Warm White
Bulb Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3547
- Zoro #
- G0956997
- UPC #
- 045923035470
- Country of Origin
- China
- Item
- Bulb,Halogen,100W,T4,Double Loop Base,Bi
- Light Technology
- Halogen
- Bulb Base Type
- G9 Double Loop
- Bulb Shape
- T4
- Light Appearance
- Warm White
- Bulb Finish
- Clear
- Color Temperature
- 2900 K
- Lumens
- 1700L
- Voltage
- 120V
- Watts
- 100 W
- Bulb Beam Angle
- 360 Degrees
- Dimmable
- Yes
- Average Bulb Life
- 2,000 hr
- Material
- Glass / Metal
- Standards
- Damp Rating
- Bulb Amps
- 0.833A
- Application
- Lighting
- Features
- Lensed Lamp
- Finish
- Clear
- Beam Angle - Vehicle Lighting
- 360 Degrees
- Bulb Color Temp.
- 2900K
- Location Rating
- Damp
- CRI
- 100
- Lamp Filament
- CC-8
Dimensions
- Light Bulb Dia.
- 0.5 in
- Diameter
- 1/2 in
- Length
- 1.69 in
- Max. Overall Bulb Length
- 1.69 in
Description
Bulb,Halogen,100W,T4,Double Loop Base,Bi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.