This item is Discontinued.
This item is Discontinued.
10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (Discontinued)
Mfr #
S4645
Zoro #
G0956909
UPC # 045923046452
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 1.25 in
- Light Bulb Dia.
- 1 in
- Diameter
- 1 in
- Max. Overall Bulb Length
- 1-1/4 in
Description
Bulb,Halogen,10W,MR8,Bi Pin GU4 Base,MR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.