Shop SATCO
See all product information
Create Account
150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish
- Mfr # S3135
- Zoro # G0957216
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Bulb Base Type
Double Ended Recessed Single Contact
Bulb Shape
T3
Bulb Finish
Clear
Lumens
2400L
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3135
- Zoro #
- G0957216
- UPC #
- 045923031359
- Country of Origin
- China
- Item
- Bulb,Halogen,150W,T3,Double Ended Base
- Bulb Base Type
- Double Ended Recessed Single Contact
- Bulb Shape
- T3
- Bulb Finish
- Clear
- Lumens
- 2400L
- Voltage
- 120V
- Dimmable
- Non-Dimmable
- Bulb Amps
- 1.250A
- Material
- Glass / Metal
- Application
- Lighting
- Standards
- Damp Rating
- Average Bulb Life
- 1,500 hr
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360 Degrees
- Filament Type
- C-8
- Location Rating
- Damp
- CRI
- 100
Dimensions
- Length
- 3.13 in
- Light Bulb Dia.
- 0.38 in
Description
Bulb,Halogen,150W,T3,Double Ended Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.