20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
- Mfr # S1950
- Zoro # G0957365
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Bulb Base Type
Bi Pin GZ4
Bulb Shape
MR11
Bulb Finish
Clear
Lumens
150L
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1950
- Zoro #
- G0957365
- UPC #
- 045923019500
- Country of Origin
- China
- Item
- Bulb,Halogen,20W,MR11,Bi Pin GZ4 Base,MR
- Bulb Base Type
- Bi Pin GZ4
- Bulb Shape
- MR11
- Bulb Finish
- Clear
- Lumens
- 150L
- Voltage
- 12V
- Dimmable
- Yes
- Standards
- Damp Rating
- Average Bulb Life
- 2,000 hr
- Application
- Lighting
- Material
- Glass / Metal
- Bulb Amps
- 1.667A
- Beam Angle - Vehicle Lighting
- 24 Degrees
- Bulb Color Temp.
- 2900K
- CRI
- 100
- Filament Type
- C-6
- Location Rating
- Damp
Dimensions
- Light Bulb Dia.
- 1.38 in
- Length
- 1.25 in
Description
Bulb,Halogen,20W,MR11,Bi Pin GZ4 Base,MR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.