This item is Discontinued.

Satco 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish S4120

This item is Discontinued.

Satco

20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (Discontinued)

Mfr # S4120
Zoro # G0957505
UPC # 045923041204
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4120
Zoro #
G0957505
UPC #
045923041204
Country of Origin
China
Item
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Light Technology
Halogen
Bulb Base Type
Miniature 2 Pin Round
Bulb Shape
MR16
Bulb Finish
Frost
Light Appearance
Warm White
Color Temperature
2900K
Lumens
180L
Voltage
12V
Watts
20 W
Bulb Beam Angle
36 Degrees
Dimmable
Yes
Average Bulb Life
2000
Bulb Amps
1.667A
Application
Lighting
Light Distribution
Flood
Standards
Damp Rating
Material
Glass / Metal
Features
Lensed Lamp
Beam Angle - Vehicle Lighting
36
Bulb Color Temp.
2900K
Finish
Frost
Center Beam Candlepower
450
CRI
100
Location Rating
Damp
Lamp Filament
C-6

Dimensions

Length
1.88 in
Light Bulb Dia.
2 in
Diameter
2 in
Max. Overall Bulb Length
1.88 in

Description

Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.