Shop SATCO
See all product information
Create Account
20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish
- Mfr # S1957
- Zoro # G0957584
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Bulb Base Type
Miniature 2 Pin Round
Bulb Shape
MR16
Bulb Finish
Clear
Lumens
180L
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1957
- Zoro #
- G0957584
- UPC #
- 045923019579
- Country of Origin
- China
- Item
- Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
- Bulb Base Type
- Miniature 2 Pin Round
- Bulb Shape
- MR16
- Bulb Finish
- Clear
- Lumens
- 180L
- Voltage
- 12V
- Dimmable
- Yes
- Bulb Amps
- 1.667A
- Material
- Glass / Metal
- Standards
- Damp Rating
- Average Bulb Life
- 2,000 hr
- Application
- Lighting
- Beam Angle - Vehicle Lighting
- 9 Degrees
- Bulb Color Temp.
- 2900K
- Filament Type
- C-8
- Location Rating
- Damp
- CRI
- 100
Dimensions
- Length
- 1.88 in
- Light Bulb Dia.
- 2 in
Description
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, MA, NV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.