20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish

  • Mfr # S1967
  • Zoro # G0957636
product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Light Technology
Halogen
Bulb Base Type
Miniature 2 Pin Round
Bulb Shape
MR16
Light Appearance
Warm White
Bulb Finish
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1967
Zoro #
G0957636
UPC #
045923019678
Country of Origin
China
Item
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Light Technology
Halogen
Bulb Base Type
Miniature 2 Pin Round
Bulb Shape
MR16
Light Appearance
Warm White
Bulb Finish
Clear
Color Temperature
2900 K
Lumens
180L
Voltage
12V
Watts
20 W
Bulb Beam Angle
9 Degrees
Dimmable
Yes
Features
Lensed Lamp
Light Distribution
Narrow Spot
Housing Color
Clear
Bulb Amps
1.667A
Material
Glass / Metal
Application
Lighting
Average Bulb Life
2,000 hr
Standards
Damp Rating
Finish
Clear
Beam Angle - Vehicle Lighting
9 Degrees
Bulb Color Temp.
2900K
ANSI Code
ESX/C
CRI
100
Lamp Filament
C-8
Location Rating
Damp
Center Beam Candlepower
2000

Dimensions

Light Bulb Dia.
2 in
Length
1.88 in
Diameter
2 in
Max. Overall Bulb Length
1.88 in

Description

Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews