This item is Discontinued.
This item is Discontinued.
250W T10 Halogen Light Bulb - Medium Base - Clear Finish (Discontinued)
Mfr #
S3475
Zoro #
G0957679
UPC # 045923034756
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3475
- Zoro #
- G0957679
- UPC #
- 045923034756
- Country of Origin
- China
- Item
- Bulb,Halogen,250W,T10,Medium Base,Tubula
- Bulb Base Type
- Medium
- Bulb Shape
- T10
- Bulb Finish
- Clear
- Lumens
- 4000L
- Voltage
- 120V
- Dimmable
- Yes
- Application
- Lighting
- Average Bulb Life
- 2000
- Material
- Glass / Metal
- Bulb Amps
- 2.083A
- Standards
- Damp Rating
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360
- CRI
- 100
- Location Rating
- Damp
Dimensions
- Light Bulb Dia.
- 1.25 in
- Length
- 4 in
Description
Bulb,Halogen,250W,T10,Medium Base,Tubula
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.