Shop SATCO

35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish

  • Mfr # S3153
  • Zoro # G0958205

product price: 
$
4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Light Technology
Halogen
Bulb Base Type
Bi Pin GZ4
Bulb Shape
MR11
Light Appearance
Warm White
Bulb Finish
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3153
Zoro #
G0958205
UPC #
045923031533
Country of Origin
China
Item
Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR
Light Technology
Halogen
Bulb Base Type
Bi Pin GZ4
Bulb Shape
MR11
Light Appearance
Warm White
Bulb Finish
Clear
Color Temperature
2900 K
Lumens
300L
Voltage
12V
Watts
35 W
Bulb Beam Angle
12 Degrees
Dimmable
Yes
Housing Color
Clear
Application
Lighting
Material
Glass / Metal
Average Bulb Life
2,000 hr
Bulb Amps
2.917A
Light Distribution
Spot
Standards
Damp Rating
Finish
Clear
ANSI Code
FTF
Beam Angle - Vehicle Lighting
12 Degrees
Bulb Color Temp.
2900K
Location Rating
Damp
Lamp Filament
C-6
CRI
100
Center Beam Candlepower
2500

Dimensions

Diameter
1.38 in
Light Bulb Dia.
1.38 in
Length
1.25 in
Max. Overall Bulb Length
1-1/4 in

Description

Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.