Shop SATCO
See all product information
Create Account
35W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish
- Mfr # S3544
- Zoro # G0958528
product price:Â
$
6.89
/ea
Key Features
Light Technology
Halogen
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Finish
Clear
Light Appearance
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3544
- Zoro #
- G0958528
- UPC #
- 045923035449
- Country of Origin
- China
- Item
- Bulb,Halogen,35W,T4,Double Loop Base
- Light Technology
- Halogen
- Bulb Base Type
- G9 Double Loop
- Bulb Shape
- T4
- Bulb Finish
- Clear
- Light Appearance
- Warm White
- Color Temperature
- 2900 K
- Lumens
- 400L
- Voltage
- 120V
- Watts
- 35 W
- Bulb Beam Angle
- 360 Degrees
- Dimmable
- Yes
- Bulb Amps
- 0.292A
- Application
- Lighting
- Features
- Lensed Lamp
- Standards
- Damp Rating
- Material
- Glass / Metal
- Average Bulb Life
- 2,000 hr
- Bulb Color Temp.
- 2900K
- Finish
- Clear
- Beam Angle - Vehicle Lighting
- 360 Degrees
- CRI
- 100
- Location Rating
- Damp
- Lamp Filament
- CC-2V
Dimensions
- Light Bulb Dia.
- 0.5 in
- Diameter
- 1/2 in
- Length
- 1.56 in
- Max. Overall Bulb Length
- 1.56 in
Description
Bulb,Halogen,35W,T4,Double Loop Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.