This item is Discontinued.
This item is Discontinued.
50W JDR Halogen Light Bulb - Medium Base - Clear Finish (Discontinued)
Mfr #
S3139
Zoro #
G0959273
UPC # 045923031397
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3139
- Zoro #
- G0959273
- UPC #
- 045923031397
- Country of Origin
- China
- Item
- Bulb,Halogen,50W,JDR,Medium Base,JDR,Flo
- Bulb Base Type
- Medium
- Bulb Shape
- JDR
- Bulb Finish
- Clear
- Lumens
- 570L
- Voltage
- 120V
- Dimmable
- Yes
- Application
- Lighting
- Standards
- Damp Rating
- Bulb Amps
- 0.417A
- Material
- Glass / Metal
- Average Bulb Life
- 2000
- Beam Angle - Vehicle Lighting
- 36
- Bulb Color Temp.
- 2900K
- Filament Type
- CC-8
- CRI
- 100
- Location Rating
- Damp
Dimensions
- Length
- 2.63 in
- Light Bulb Dia.
- 2 in
Description
Bulb,Halogen,50W,JDR,Medium Base,JDR,Flo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.