Shop SATCO
See all product information
Create Account
50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish
- Mfr # S3541
- Zoro # G0959797
product price:Â
$
8.15
/ea
Key Features
Bulb Base Type
Bi Pin G8
Bulb Shape
T4
Bulb Finish
Clear
Lumens
750L
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3541
- Zoro #
- G0959797
- UPC #
- 045923035418
- Country of Origin
- China
- Item
- Bulb,Halogen,50W,T4,Bi Pin G8 Base,Bi Pi
- Bulb Base Type
- Bi Pin G8
- Bulb Shape
- T4
- Bulb Finish
- Clear
- Lumens
- 750L
- Voltage
- 120V
- Dimmable
- Yes
- Application
- Lighting
- Average Bulb Life
- 2,000 hr
- Standards
- Damp Rating
- Material
- Glass / Metal
- Bulb Amps
- 0.417A
- Beam Angle - Vehicle Lighting
- 360 Degrees
- Bulb Color Temp.
- 2900K
- Location Rating
- Damp
- CRI
- 100
- Filament Type
- CC-2V
Dimensions
- Light Bulb Dia.
- 0.5 in
- Length
- 1.81 in
Description
Bulb,Halogen,50W,T4,Bi Pin G8 Base,Bi Pi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.