Shop SATCO
See all product information
Create Account
75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish
- Mfr # S3168
- Zoro # G0960497
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Bulb Base Type
Bi Pin GY6.35
Bulb Shape
T4
Bulb Finish
Clear
Lumens
750L
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3168
- Zoro #
- G0960497
- UPC #
- 045923031687
- Country of Origin
- China
- Item
- Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
- Bulb Base Type
- Bi Pin GY6.35
- Bulb Shape
- T4
- Bulb Finish
- Clear
- Lumens
- 750L
- Voltage
- 120V
- Dimmable
- Yes
- Material
- Glass / Metal
- Standards
- Damp Rating
- Application
- Lighting
- Average Bulb Life
- 2,000 hr
- Bulb Amps
- 0.625A
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360 Degrees
- CRI
- 100
- Location Rating
- Damp
- Filament Type
- CC-2V
Dimensions
- Light Bulb Dia.
- 0.5 in
- Length
- 2.38 in
Description
Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.