This item is Discontinued.

This item is Discontinued.
75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (Discontinued)
Mfr #
S3428
Zoro #
G0960445
UPC # 045923034282
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3428
- Zoro #
- G0960445
- UPC #
- 045923034282
- Country of Origin
- China
- Item
- Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
- Light Technology
- Halogen
- Bulb Base Type
- Bi Pin GY6.35
- Bulb Shape
- T4
- Bulb Finish
- Clear
- Light Appearance
- Warm White
- Color Temperature
- 2900K
- Lumens
- 1250L
- Voltage
- 120V
- Watts
- 75 W
- Bulb Beam Angle
- 360 Degrees
- Dimmable
- Yes
- Material
- Glass / Metal
- Features
- Lensed Lamp
- Average Bulb Life
- 2000
- Standards
- Damp Rating
- Bulb Amps
- 0.625A
- Application
- Lighting
- Finish
- Clear
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360
- Location Rating
- Damp
- Lamp Filament
- CC-2V
- CRI
- 100
Dimensions
- Light Bulb Dia.
- 0.5 in
- Diameter
- 1/2 in
- Length
- 2.38 in
- Max. Overall Bulb Length
- 2.38 in
Description
Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.