Shop SATCO
See all product information
Create Account
250W ED28 HID Light Bulb - Mogul Base - Coated White Finish
- Mfr # S4832
- Zoro # G0961285
product price:Â
$
20.69
/ea
Key Features
Bulb Base Type
Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Max. Overall Bulb Length
8.31 in
Watts
250W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4832
- Zoro #
- G0961285
- UPC #
- 045923048326
- Country of Origin
- China
- Bulb Base Type
- Mogul
- Bulb Beam Angle
- 360 Degrees
- Bulb Shape
- ED28
- Watts
- 250W
- Item
- Bulb,HID,250,ED28,Mogul Base,Metal Halid
- Color Rendering Index
- 70
- Bulb Technology
- HID
- Lumens
- 21500L
- Bulb Finish
- Coated White
- ANSI Code
- M58/E
- Standards
- Dry Rating
- Bulb Operating Position
- Universal
- Features
- Lensed Lamp
- Dimmable
- Yes
- Application
- Lighting
- Material
- Glass / Metal
- Location Rating
- Dry
- Bulb Start Type
- Probe Start
- Color Temperature
- 3700 K
- Rated Life
- 10,000 hr
- Light Technology
- HID
- Average Light Bulb Life
- 10000 hrs
Dimensions
- Max. Overall Bulb Length
- 8.31 in
- Bulb Dia.
- 3.5 in
Description
Bulb,HID,250,ED28,Mogul Base,Metal Halid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.