This item is Discontinued.

Satco 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V S4753

This item is Discontinued.

Satco

100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (Discontinued)

Mfr # S4753
Zoro # G0962107
UPC # 045923047534
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4753
Zoro #
G0962107
UPC #
045923047534
Country of Origin
China
Item
Bulb,Incandescent,100W,BR38,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
0
Bulb Finish
Clear Heat
Bulb Amps
0.833A

Dimensions

Light Bulb Dia.
4.75 in.
Max Overall Bulb Length
5.31 in.

Description

Bulb,Incandescent,100W,BR38,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.