Shop SATCO
See all product information
Create Account
10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V
- Mfr # S3836
- Zoro # G0962369
product price:Â
$
0.89
/ea
Sold in multiples of 9 for
$8.01
Key Features
Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
2.38 in.
Bulb Beam Angle
360
Light Bulb Dia.
1.56 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3836
- Zoro #
- G0962369
- UPC #
- 045923038365
- Country of Origin
- China
- Item
- Bulb,Incandescent,10W,G12 1/2,Candelabra
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Transparent Amber
- Bulb Amps
- 0.083A
Dimensions
- Max Overall Bulb Length
- 2.38 in.
- Light Bulb Dia.
- 1.56 in.
Description
Bulb,Incandescent,10W,G12 1/2,Candelabra
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.