Shop SATCO
See all product information
Create Account
15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V - 2-Pack
- Mfr # S3752
- Zoro # G0962843
product price:Â
$
3.69
/pk of 2, $1.85/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
Voltage
120V
Watts
15W
Bulb Shape
G16.5
Lighting Technology
Incandescent
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3752
- Zoro #
- G0962843
- UPC #
- 045923037528
- Country of Origin
- China
- Item
- Bulb,Incandescent,15W,G16 1/2,Cande,Package Quantity 2
- Voltage
- 120V
- Watts
- 15W
- Bulb Shape
- G16.5
- Lighting Technology
- Incandescent
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 94L
- Features
- Lensed Lamp
- Bulb Finish
- Satin White
- Bulb Beam Angle
- 360
- Lamp Base
- Candelabra
- Bulb Amps
- 0.125A
- Color Rendering Index
- 100
- Beam Spread
- 360 Degrees
- Lamp Filament
- C-7A
Dimensions
- Max Overall Bulb Length
- 3 in.
- Light Bulb Dia.
- 2.06 in.
- Maximum Overall Length
- 3 in
Description
Bulb,Incandescent,15W,G16 1/2,Cande,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.