Shop SATCO
See all product information
Create Account
20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V
- Mfr # S2415
- Zoro # G0963166
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Voltage
120V
Dimmable
Yes
Light Bulb Dia.
1.13 in.
Max Overall Bulb Length
5.5 in.
Bulb Beam Angle
360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2415
- Zoro #
- G0963166
- UPC #
- 045923024153
- Country of Origin
- China
- Item
- Bulb,Incandescent,20W,T9,Medium Base,Vin
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Clear
- Product Type
- Bulb,Incandescent,20W,T9,Medium Base,Vin
- Bulb Amps
- 0.167A
Dimensions
- Light Bulb Dia.
- 1.13 in.
- Max Overall Bulb Length
- 5.5 in.
Description
Bulb,Incandescent,20W,T9,Medium Base,Vin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.