Shop SATCO
See all product information
Create Account
25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack
- Mfr # S3940
- Zoro # G0963437
product price:Â
$
2.85
/pk of 2, $1.43/ea
Sold in multiples of 8Â pks for
$22.80
Key Features
Voltage
130V
Dimmable
Yes
Bulb Finish
Clear
Light Bulb Dia.
2.38 in.
Max Overall Bulb Length
4.13 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3940
- Zoro #
- G0963437
- UPC #
- 045923039409
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2
- Voltage
- 130V
- Dimmable
- Yes
- Bulb Finish
- Clear
- Bulb Beam Angle
- 360
- Bulb Amps
- 0.192A
Dimensions
- Light Bulb Dia.
- 2.38 in.
- Max Overall Bulb Length
- 4.13 in.
Description
Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.