This item is Discontinued.
This item is Discontinued.
25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (Discontinued)
Mfr #
S3731
Zoro #
G0963489
UPC # 045923037313
Country of Origin China
Category Decorative Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3731
- Zoro #
- G0963489
- UPC #
- 045923037313
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,B11,Medium Ba,Package Quantity 2
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Beam Angle
- 360
- Bulb Finish
- Clear
- Bulb Amps
- 0.208A
Dimensions
- Light Bulb Dia.
- 1.38 in.
- Max Overall Bulb Length
- 3.88 in.
Description
Bulb,Incandescent,25W,B11,Medium Ba,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.