Shop SATCO
See all product information
Create Account
25 W B11 Incandescent - White - 1500 Hours - 150L - Medium Base - 120V - 2-Pack
- Mfr # S3737
- Zoro # G0963559
product price:Â
$
3.15
/pk of 2, $1.58/ea
Sold in multiples of 3Â pks for
$9.45
Key Features
Voltage
120V
Watts
25W
Bulb Shape
B11
Lighting Technology
Incandescent
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3737
- Zoro #
- G0963559
- UPC #
- 045923037375
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,B11,Medium Ba,Package Quantity 2
- Voltage
- 120V
- Watts
- 25W
- Bulb Shape
- B11
- Lighting Technology
- Incandescent
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 150L
- Bulb Beam Angle
- 360
- Features
- Lensed Lamp
- Bulb Finish
- White
- Lamp Base
- Medium
- Bulb Amps
- 0.208A
- Lamp Filament
- CC-2V
- Beam Spread
- 360 Degrees
- Color Rendering Index
- 100
Dimensions
- Max Overall Bulb Length
- 3.88 in.
- Light Bulb Dia.
- 1.38 in.
- Maximum Overall Length
- 3.88 in
Description
Bulb,Incandescent,25W,B11,Medium Ba,Package Quantity 2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.