This item is Discontinued.

Satco 25 W BA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V S4995

This item is Discontinued.

Satco

25 W BA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (Discontinued)

Mfr # S4995
Zoro # G0963656
UPC # 045923049958
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4995
Zoro #
G0963656
UPC #
045923049958
Country of Origin
China
Item
Bulb,Incandescent,25W,BA9 1/2,Candelabra
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.208A

Dimensions

Max Overall Bulb Length
3.88 in.
Light Bulb Dia.
1.19 in.

Description

Bulb,Incandescent,25W,BA9 1/2,Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.