Shop SATCO
See all product information
Create Account
25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 220L - European Base - 120V
- Mfr # S3380
- Zoro # G0963805
product price:Â
$
1.15
/ea
Sold in multiples of 7 for
$8.05
Key Features
Voltage
120V
Watts
25W
Bulb Shape
BA9.5
Lighting Technology
Incandescent
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3380
- Zoro #
- G0963805
- UPC #
- 045923033803
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,BA9 1/2,European B
- Voltage
- 120V
- Watts
- 25W
- Bulb Shape
- BA9.5
- Lighting Technology
- Incandescent
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 220L
- Bulb Finish
- Frost
- Features
- Lensed Lamp
- Bulb Beam Angle
- 360
- Lamp Base
- European Intermediate
- Bulb Amps
- 0.208A
- Color Rendering Index
- 100
- Lamp Filament
- CC-2V
- Beam Spread
- 360 Degrees
Dimensions
- Light Bulb Dia.
- 1.19 in.
- Max Overall Bulb Length
- 3.5 in.
- Maximum Overall Length
- 3.5 in
Description
Bulb,Incandescent,25W,BA9 1/2,European B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.