This item is Discontinued.
This item is Discontinued.
25 W CA10 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V - 2-Pack (Discontinued)
Mfr #
S3767
Zoro #
G0963848
UPC # 045923037672
Country of Origin China
Category Decorative Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3767
- Zoro #
- G0963848
- UPC #
- 045923037672
- Country of Origin
- China
- Item
- Bulb,Incandescent,25W,CA10,Medium B,Package Quantity 2
- Voltage
- 120V
- Watts
- 25W
- Bulb Shape
- CA10
- Color Temperature
- 2700K
- Dimmable
- Yes
- Lumens
- 200L
- Bulb Finish
- Frost
- Features
- Lensed Lamp
- Standards
- CSAus
- Bulb Beam Angle
- 360
- Lamp Base
- Medium
- Bulb Amps
- 0.208A
- Lighting Technology
- Incandescent
- Beam Spread
- 360 Degrees
- Color Rendering Index
- 100
- Lamp Filament
- CC-2V
Dimensions
- Light Bulb Dia.
- 1.25 in.
- Max Overall Bulb Length
- 4.25 in.
- Maximum Overall Length
- 4.25 in
Description
Bulb,Incandescent,25W,CA10,Medium B,Package Quantity 2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.